Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation ACQUITY UPLC CSH Fluoro-Phenyl Column, 1.7 μm, 130 Å, 1 mm x 100 mm

Catalog No. 50791115 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY UPLC CSH Fluoro-Phenyl column is designed to maximize selectivity differences, especially with low pH mobile phases. Its non-encapped sorbent provides enhanced retention of acidic compounds.

  • Designed to maximize selectivity differences, especially with low pH mobile phases.
  • Non-encapped sorbent provides enhanced retention of acidic compounds.
  • Chemistry: PFP/Fluoro-Phenyl.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • Particle technology: CSH.
  • Silanol activity: Low.
  • Particle shape: Spherical.
  • System compatibility: UPLC, UHPLC.
  • eCord enabled.
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • pH range: 1 to 8.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Carbon load: 10%.

Catalog No. 50-791-115 Supplier Waters Corp Supplier No. 176002148
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The ACQUITY UPLC CSH Fluoro-Phenyl column is designed to maximize selectivity differences, especially with low pH mobile phases. Its non-encapped sorbent provides enhanced retention of acidic compounds.

  • Designed to maximize selectivity differences, especially with low pH mobile phases.
  • Non-encapped sorbent provides enhanced retention of acidic compounds.
  • Chemistry: PFP/Fluoro-Phenyl.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • Particle technology: CSH.
  • Silanol activity: Low.
  • Particle shape: Spherical.
  • System compatibility: UPLC, UHPLC.
  • eCord enabled.
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • pH range: 1 to 8.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Carbon load: 10%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.