Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, PFP/Fluoro-Phenyl, 1.7 μm, 3 mm, 30 mm

Catalog No. 50791374 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is designed to maximize selectivity differences, providing maximum method development freedom, especially when using low pH mobile phases. The non-encapped sorbent provides enhanced retention of acidic compounds.

  • Chemistry: PFP/Fluoro-Phenyl.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 8.
  • Maximum pressure: 18000 psi (1240 bar).
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Inner diameter: 3 mm.
  • Length: 30 mm.
  • Silanol activity: Low.
  • Endfitting type: Parker-style.
  • Units per package: 1.

Catalog No. 50-791-374 Supplier Waters Corp Supplier No. 186005354
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column is designed to maximize selectivity differences, providing maximum method development freedom, especially when using low pH mobile phases. The non-encapped sorbent provides enhanced retention of acidic compounds.

  • Chemistry: PFP/Fluoro-Phenyl.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 8.
  • Maximum pressure: 18000 psi (1240 bar).
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Inner diameter: 3 mm.
  • Length: 30 mm.
  • Silanol activity: Low.
  • Endfitting type: Parker-style.
  • Units per package: 1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.