Learn More
Waters Corp Waters ACQUITY UPLC CSH Fluoro-Phenyl Column, 130Å, 1.7 μm, 3 mm x 100 mm
Supplier: Waters Corp 176002157
Designed to maximize selectivity differences, the ACQUITY CSH Fluoro-Phenyl column offers maximum method development freedom, particularly when using low pH mobile phases. Its non-encapped sorbent provides enhanced retention of acidic compounds.
- PFP/Fluoro-Phenyl chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range of 1 to 8
- Maximum pressure of 18000 psi (1240 Bar)
- Not endcapped
- Fluoro-Phenyl bonding technology
- Low silanol activity
- Spherical particle shape
- Particle size of 1.7 μm
- Pore size of 130 Å
- Compatible with UPLC and UHPLC systems
- CSH particle technology
- Inner diameter of 3 mm
- Length of 100 mm
- Carbon load of 10%
- eCord enabled
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.