Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, CSH Fluoro-Phenyl, 1.7 μm, 3 x 30 mm

Catalog No. 50791121 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is designed to maximize selectivity differences, providing maximum method development freedom, especially when using low pH mobile phases. The non-encapped sorbent provides enhanced retention of acidic compounds.

  • PFP/Fluoro-Phenyl chemistry
  • Reversed phase separation
  • Hybrid particle substrate
  • pH range: 1 to 8
  • Maximum pressure: 18000 psi (1240 bar)
  • Non-endcapped design
  • Low silanol activity
  • Spherical particle shape
  • 1.7 μm particle size
  • Parker-style endfitting
  • 130 Å pore size
  • Compatible with UPLC and UHPLC systems
  • CSH particle technology
  • 3 mm inner diameter
  • 30 mm length
  • 10% carbon load
  • eCord enabled

Catalog No. 50-791-121 Supplier Waters Corp Supplier No. 176002155
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column is designed to maximize selectivity differences, providing maximum method development freedom, especially when using low pH mobile phases. The non-encapped sorbent provides enhanced retention of acidic compounds.

  • PFP/Fluoro-Phenyl chemistry
  • Reversed phase separation
  • Hybrid particle substrate
  • pH range: 1 to 8
  • Maximum pressure: 18000 psi (1240 bar)
  • Non-endcapped design
  • Low silanol activity
  • Spherical particle shape
  • 1.7 μm particle size
  • Parker-style endfitting
  • 130 Å pore size
  • Compatible with UPLC and UHPLC systems
  • CSH particle technology
  • 3 mm inner diameter
  • 30 mm length
  • 10% carbon load
  • eCord enabled

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.