Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, 130 Å, 1.7 μm, 2.1 mm x 100 mm

Catalog No. 50791533 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This kit consists of three ACQUITY CSH Fluoro-Phenyl columns packed with three different batches of sorbent. It is designed for UPLC and UHPLC systems and features CSH particle technology with fluoro-phenyl chemistry.

  • Designed for UPLC and UHPLC systems
  • Features CSH particle technology
  • Utilizes PFP/Fluoro-phenyl chemistry
  • Includes three columns per package, each with a different sorbent batch
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Dimensions: 2.1 mm x 100 mm
  • Reverse phase separation mode
  • Hybrid support particles
  • pH range: 1 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Low silanol activity
  • Spherical particle shape
  • Parker-style endfitting
  • Carbon load: 10%
  • eCord enabled

Catalog No. 50-791-533 Supplier Waters Corp Supplier No. 186005576
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This kit consists of three ACQUITY CSH Fluoro-Phenyl columns packed with three different batches of sorbent. It is designed for UPLC and UHPLC systems and features CSH particle technology with fluoro-phenyl chemistry.

  • Designed for UPLC and UHPLC systems
  • Features CSH particle technology
  • Utilizes PFP/Fluoro-phenyl chemistry
  • Includes three columns per package, each with a different sorbent batch
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Dimensions: 2.1 mm x 100 mm
  • Reverse phase separation mode
  • Hybrid support particles
  • pH range: 1 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Low silanol activity
  • Spherical particle shape
  • Parker-style endfitting
  • Carbon load: 10%
  • eCord enabled

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.