Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, 1.7 μm, 1 mm ID, 50 mm Length

Catalog No. 50791127 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY CSH Phenyl-Hexyl columns are designed to offer alternative analyte selectivity, making them a valuable tool for method development in chromatography. The column features a trifunctionally bonded C6 phenyl ligand, which serves as a robust, low-bleed sorbent, specifically designed for selective retention of polyaromatic compounds through pi-pi interactions.

  • Chemistry: Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Bonding technology: Phenyl-Hexyl
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • System compatibility: UPLC, UHPLC
  • Inner diameter: 1 mm
  • Length: 50 mm
  • Units per package: 3

Catalog No. 50-791-127 Supplier Waters Corp Supplier No. 176002161
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY CSH Phenyl-Hexyl columns are designed to offer alternative analyte selectivity, making them a valuable tool for method development in chromatography. The column features a trifunctionally bonded C6 phenyl ligand, which serves as a robust, low-bleed sorbent, specifically designed for selective retention of polyaromatic compounds through pi-pi interactions.

  • Chemistry: Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Bonding technology: Phenyl-Hexyl
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • System compatibility: UPLC, UHPLC
  • Inner diameter: 1 mm
  • Length: 50 mm
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.