Learn More
Waters Corp ACQUITY UPLC Column, CSH Phenyl-Hexyl, 1.7 μm, 130 Å, 1 mm x 150 mm
Supplier: Waters Corp 176002160
- Designed to offer alternative analyte selectivity for method development
- Features a trifunctionally bonded C6 phenyl ligand
- Provides robust, low bleed sorbents that selectively retain polyaromatic compounds through pi-pi interactions
- Chemistry: Phenyl
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 11
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: Yes
- Bonding technology: Phenyl-Hexyl
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 1.7 μm
- Endfitting type: Parker-style
- Pore size: 130 Å
- System compatibility: UPLC, UHPLC
- USP classification: L11
- Dimensions: 1 mm inner diameter x 150 mm length
- Carbon load: 14%
- eCord enabled: Yes
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.