Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC CSH Phenyl-Hexyl Column, 1.7 μm, 130 Å, 2.1 mm x 30 mm

Catalog No. 50791128 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY CSH Phenyl-Hexyl columns provide alternative analyte selectivity and are a valuable tool for method development. The trifunctionally bonded C6 phenyl ligand is a robust, low bleed sorbent that selectively retains polyaromatic compounds through π–π interactions.

  • Provides alternative analyte selectivity.
  • Valuable tool for method development.
  • Trifunctionally bonded C6 phenyl ligand.
  • Robust, low bleed sorbent.
  • Selectively retains polyaromatic compounds through π–π interactions.
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Inner diameter: 2.1 mm.
  • Length: 30 mm.
  • Units per package: 3.
  • Chemistry: Phenyl.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 11.
  • Maximum pressure: 18000 psi (1240 Bar).

Catalog No. 50-791-128 Supplier Waters Corp Supplier No. 176002162
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY CSH Phenyl-Hexyl columns provide alternative analyte selectivity and are a valuable tool for method development. The trifunctionally bonded C6 phenyl ligand is a robust, low bleed sorbent that selectively retains polyaromatic compounds through π–π interactions.

  • Provides alternative analyte selectivity.
  • Valuable tool for method development.
  • Trifunctionally bonded C6 phenyl ligand.
  • Robust, low bleed sorbent.
  • Selectively retains polyaromatic compounds through π–π interactions.
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Inner diameter: 2.1 mm.
  • Length: 30 mm.
  • Units per package: 3.
  • Chemistry: Phenyl.
  • Separation mode: Reversed phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 11.
  • Maximum pressure: 18000 psi (1240 Bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.