Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC CSH Phenyl-Hexyl Column, 130Å, 1.7 μm, 2.1 mm, 150 mm

Catalog No. 50791422 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY CSH Phenyl-Hexyl Column offers different analyte selectivity, making it a valuable tool for method development. The tri-bonded C6 Phenyl ligand reduces column bleed and is a stable adsorbent that selectively retains polyaromatic compounds through pi-pi bonding interactions.

  • Pore size: 130 Å
  • Particle size: 1.7 μm
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Filling material: Phenyl
  • Separation mode: Reversed-phase
  • Particle matrix: Hybrid
  • pH range: 1 to 11
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Bonding technology: Phenylhexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • System compatibility: UPLC, UHPLC
  • Particle technology: CSH
  • USP classification: L11
  • Carbon load: 14 %
  • eCord enabled
  • Units per package: 1 pk

Catalog No. 50-791-422 Supplier Waters Corp Supplier No. 186005408
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY CSH Phenyl-Hexyl Column offers different analyte selectivity, making it a valuable tool for method development. The tri-bonded C6 Phenyl ligand reduces column bleed and is a stable adsorbent that selectively retains polyaromatic compounds through pi-pi bonding interactions.

  • Pore size: 130 Å
  • Particle size: 1.7 μm
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Filling material: Phenyl
  • Separation mode: Reversed-phase
  • Particle matrix: Hybrid
  • pH range: 1 to 11
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Bonding technology: Phenylhexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • System compatibility: UPLC, UHPLC
  • Particle technology: CSH
  • USP classification: L11
  • Carbon load: 14 %
  • eCord enabled
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.