Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Phenyl, 130Å, 1.7 μm, 1 mm × 100 mm

Catalog No. 50791418 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY CSH Phenyl-Hexyl columns provide alternative analyte selectivity for method development. They feature a robust, low-bleed C6 phenyl ligand that selectively retains polyaromatic compounds through π–π interactions. These columns offer diverse selectivity compared to straight-chain-alkyl phases, while maintaining excellent peak shape and reduced column bleed. Manufactured in a cGMP, ISO 9001-certified facility, each batch is chromatographically tested for repeatable performance.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11 pH
  • Maximum pressure: 1240 Bar
  • Endcapped: Yes
  • Bonding technology: Phenyl-hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Inner diameter: 1 mm
  • Length: 100 mm
  • Carbon load: 14%

Catalog No. 50-791-418 Supplier Waters Corp Supplier No. 186005402
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY CSH Phenyl-Hexyl columns provide alternative analyte selectivity for method development. They feature a robust, low-bleed C6 phenyl ligand that selectively retains polyaromatic compounds through π–π interactions. These columns offer diverse selectivity compared to straight-chain-alkyl phases, while maintaining excellent peak shape and reduced column bleed. Manufactured in a cGMP, ISO 9001-certified facility, each batch is chromatographically tested for repeatable performance.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 11 pH
  • Maximum pressure: 1240 Bar
  • Endcapped: Yes
  • Bonding technology: Phenyl-hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Inner diameter: 1 mm
  • Length: 100 mm
  • Carbon load: 14%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.