Learn More
Waters Corp Waters Column, Cyano (CN), 1.8 μm, 100 Å, 1 mm X 50 mm
Supplier: Waters Corp 186005982
This ultra-performance general purpose propyl cyano bonded phase provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH. The columns are fully scalable and transferable to HPLC separations.
- Cyano (CN) chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Temperature limits of 45 °C
- Maximum pressure of 18000 psi (1240 Bar)
- Not endcapped
- High silanol activity
- Spherical particle shape
- 1.8 μm particle size
- Parker-style endfitting type
- 100 Å pore size
- Column format
- 230 surface area
- Compatible with UPLC and UHPLC systems
- HSS particle technology
- L10 USP classification
- 1 mm inner diameter
- 50 mm length
- 5 % carbon load
- Equipped with eCord
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.