Learn More
Waters Corp Waters ACQUITY UPLC HSS Cyano Column, 1.8 μm, 100 Å
Supplier: Waters Corp 186005994
ACQUITY UPLC HSS Columns offer increased retention for both polar and non-polar analytes when compared to CORTECS, CSH, and BEH particles. These columns utilize a thermally treated silica particle, which provides mechanical strength and stability under UPLC system pressures. Available in five bonded phases, this robust particle technology maximizes the selectivity space, enabling traditional hydrophobic, reversed-phase interactions, as well as dipole-dipole, aromatic, and hydrogen-bonding interactions.
- Cyano chemistry
- 1.8 μm particle size
- 3.0 × 150 mm dimensions
- 100 Å pore size
- 2.0 μmol/m2 ligand density
- 5% carbon load
- USP class no. L10
- pH range 2–8
- Temperature limits: low pH = 45°C, high pH = 45°C
- 230 m2/g surface area
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.