Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters VanGuard Pre-column, Cyano (CN), 1.8 μm, 100 Å

Catalog No. 50179459 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY UPLC HSS CN chemistry is a general-purpose propyl cyano bonded phase designed for ultra-performance liquid chromatography. This VanGuard Pre-column protects the analytical column from damaging contaminants, enhancing performance by filtering impurities and offering superior peak shape for bases, increased retention, and extended column lifetimes at low pH.

  • General-purpose propyl cyano bonded phase.
  • Designed for UPLC and UHPLC systems.
  • Protects analytical columns from chemical and particulate impurities.
  • Features 1.8 μm particle size and 100 Å pore size.
  • Dimensions: 2.1 mm inner diameter x 5 mm length.
  • pH range: 2 to 8.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Particle substrate: Silica, spherical shape.
  • Endfitting type: Direct-Connect.
  • Package contains 3 units.

Catalog No. 50-179-459 Supplier Waters Corp Supplier No. 186005995
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY UPLC HSS CN chemistry is a general-purpose propyl cyano bonded phase designed for ultra-performance liquid chromatography. This VanGuard Pre-column protects the analytical column from damaging contaminants, enhancing performance by filtering impurities and offering superior peak shape for bases, increased retention, and extended column lifetimes at low pH.

  • General-purpose propyl cyano bonded phase.
  • Designed for UPLC and UHPLC systems.
  • Protects analytical columns from chemical and particulate impurities.
  • Features 1.8 μm particle size and 100 Å pore size.
  • Dimensions: 2.1 mm inner diameter x 5 mm length.
  • pH range: 2 to 8.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Particle substrate: Silica, spherical shape.
  • Endfitting type: Direct-Connect.
  • Package contains 3 units.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.