Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters HSS Cyano Method Validation Kit, 1.8 μm, 3 mm x 50 mm

Catalog No. 50179462 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit uses HSS CN chemistry, a propyl cyano bonded phase, providing superior peak shape for bases, increased retention, and extended column lifetimes at low pH. The columns are scalable and transferable for HPLC separations.

  • Chemistry: Cyano (CN)
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Format: Method Validation Kit
  • System: UPLC, UHPLC
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Units per package: 3 pk

Catalog No. 50-179-462 Supplier Waters Corp Supplier No. 186005998
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit uses HSS CN chemistry, a propyl cyano bonded phase, providing superior peak shape for bases, increased retention, and extended column lifetimes at low pH. The columns are scalable and transferable for HPLC separations.

  • Chemistry: Cyano (CN)
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Format: Method Validation Kit
  • System: UPLC, UHPLC
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.