Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, Cyano (CN), 1.8 μm, 3 mm x 100 mm, 3 pk

Catalog No. 50179463 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY UPLC HSS CN chemistry is an ultra-performance general purpose propyl cyano bonded phase that provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH. ACQUITY HSS CN columns are fully scalable and transferable to HPLC separations.

  • Propyl cyano bonded phase for superior peak shape and increased retention for bases.
  • Extremely long column lifetimes at low pH.
  • Fully scalable and transferable to HPLC separations.
  • Chemistry: Cyano (CN).
  • Separation mode: Reversed Phase.
  • Particle substrate: Silica.
  • pH range: 2 to 8.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Particle size: 1.8 μm.
  • Pore size: 100 Å.
  • Inner diameter: 3 mm.
  • Length: 100 mm.
  • Format: Method Validation Kit.
  • Units per package: 3 pk.

Catalog No. 50-179-463 Supplier Waters Corp Supplier No. 186005999
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY UPLC HSS CN chemistry is an ultra-performance general purpose propyl cyano bonded phase that provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH. ACQUITY HSS CN columns are fully scalable and transferable to HPLC separations.

  • Propyl cyano bonded phase for superior peak shape and increased retention for bases.
  • Extremely long column lifetimes at low pH.
  • Fully scalable and transferable to HPLC separations.
  • Chemistry: Cyano (CN).
  • Separation mode: Reversed Phase.
  • Particle substrate: Silica.
  • pH range: 2 to 8.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Particle size: 1.8 μm.
  • Pore size: 100 Å.
  • Inner diameter: 3 mm.
  • Length: 100 mm.
  • Format: Method Validation Kit.
  • Units per package: 3 pk.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.