Learn More
Waters Corp Waters ACQUITY UPLC HSS PFP Column, 1.8 μm, 100 Å, 1 mm x 50 mm
Supplier: Waters Corp 186005961
ACQUITY UPLC HSS PFP is a non-endcapped silica-based column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase. ACQUITY HSS PFP columns are fully scalable and transferable to HPLC separations.
- Chemistry: PFP/Fluoro-Phenyl
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limits: 45 °C
- Maximum pressure: 18000 psi (1240 Bar)
- Particle size: 1.8 μm
- Pore size: 100 Å
- Inner diameter: 1 mm
- Length: 50 mm
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.