Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC HSS PFP Column, 1.8 μm, 2.1 mm X 30 mm

Catalog No. 50179435 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This non-endcapped silica-based column is designed for low pH separations, offering alternative selectivity to a fully endcapped, high coverage C18 phase. It is fully scalable and transferable to HPLC separations, providing versatility for various analytical needs.

  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Chemistry: PFP/Fluoro-phenyl
  • Separation mode: Reversed phase
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle shape: Spherical
  • System compatibility: UPLC, UHPLC
  • Carbon load: 7%
  • eCord enabled

Catalog No. 50-179-435 Supplier Waters Corp Supplier No. 186005964
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This non-endcapped silica-based column is designed for low pH separations, offering alternative selectivity to a fully endcapped, high coverage C18 phase. It is fully scalable and transferable to HPLC separations, providing versatility for various analytical needs.

  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Chemistry: PFP/Fluoro-phenyl
  • Separation mode: Reversed phase
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle shape: Spherical
  • System compatibility: UPLC, UHPLC
  • Carbon load: 7%
  • eCord enabled

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.