Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, PFP, 100Å Pore Size, 1.8μm Particle Size, 3 mm x 30 mm

Catalog No. 50179438 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This non-endcapped silica-based column is designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase. These columns are fully scalable and transferable to HPLC separations.

  • PFP/Fluoro-Phenyl chemistry.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range of 2 to 8.
  • Temperature limits up to 45 °C.
  • Maximum pressure of 18000 psi (1240 bar).
  • Non-endcapped design.
  • 1.8 μm particle size.
  • 100 Å pore size.
  • 3 mm inner diameter.
  • 30 mm length.
  • 1 per package.
  • High silanol activity.
  • Spherical particle shape.
  • Parker-style endfitting.
  • HSS particle technology.
  • UPLC and UHPLC system compatibility.
  • 7 % carbon load.
  • eCord enabled.

Catalog No. 50-179-438 Supplier Waters Corp Supplier No. 186005969
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This non-endcapped silica-based column is designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase. These columns are fully scalable and transferable to HPLC separations.

  • PFP/Fluoro-Phenyl chemistry.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range of 2 to 8.
  • Temperature limits up to 45 °C.
  • Maximum pressure of 18000 psi (1240 bar).
  • Non-endcapped design.
  • 1.8 μm particle size.
  • 100 Å pore size.
  • 3 mm inner diameter.
  • 30 mm length.
  • 1 per package.
  • High silanol activity.
  • Spherical particle shape.
  • Parker-style endfitting.
  • HSS particle technology.
  • UPLC and UHPLC system compatibility.
  • 7 % carbon load.
  • eCord enabled.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.