Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Amide, 1.7 μm, 2.1 mm X 150 mm

Catalog No. 502224225 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY Premier BEH Amide Columns retain polar compounds like carbohydrates. Leveraging BEH technology, they feature a stable amide phase (pH 2 to 11) for diverse analyte separation. MaxPeak High Performance Surface technology minimizes analyte/surface interactions, improving peak shape and signal intensity; VanGuard FIT design extends column longevity.

  • Retains polar compounds, including carbohydrates and sugars.
  • Stable amide phase (pH 2 to 11) using BEH technology.
  • MaxPeak High Performance Surface technology reduces analyte/surface interactions, enhancing peak shape and signal intensity.
  • VanGuard FIT design protects against contaminants, extends column lifetime.
  • Hydrophilic Interaction (HILIC) separation.
  • Particle size: 1.7 μm.
  • Dimensions: 2.1 mm ID x 150 mm length.
  • Max. pressure: 18000 psi (1240 Bar).

Catalog No. 50-222-4225 Supplier Waters Corp Supplier No. 186009509
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY Premier BEH Amide Columns retain polar compounds like carbohydrates. Leveraging BEH technology, they feature a stable amide phase (pH 2 to 11) for diverse analyte separation. MaxPeak High Performance Surface technology minimizes analyte/surface interactions, improving peak shape and signal intensity; VanGuard FIT design extends column longevity.

  • Retains polar compounds, including carbohydrates and sugars.
  • Stable amide phase (pH 2 to 11) using BEH technology.
  • MaxPeak High Performance Surface technology reduces analyte/surface interactions, enhancing peak shape and signal intensity.
  • VanGuard FIT design protects against contaminants, extends column lifetime.
  • Hydrophilic Interaction (HILIC) separation.
  • Particle size: 1.7 μm.
  • Dimensions: 2.1 mm ID x 150 mm length.
  • Max. pressure: 18000 psi (1240 Bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.