Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, BEH C8, 1.7 μm, 2.1 × 50 mm

Catalog No. 502269367 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features BEH C8 chemistry, ideal for rapid method development. It incorporates MaxPeak High Performance Surface technology to reduce unwanted analyte/surface interactions and includes a VanGuard Fit design for enhanced protection and extended lifetime.

  • BEH C8 chemistry for fast method development
  • Trifunctionally bonded BEH particles provide wide pH range (1–12) and low pH stability
  • MaxPeak High Performance Surface technology improves peak shape and signal by minimizing analyte/surface interactions
  • Mitigates loss of metal-sensitive analytes
  • Integrated VanGuard Fit design extends column lifetime and protects from contaminants
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.7 μm; Pore size: 130 Å
  • Dimensions: 2.1 mm ID, 50 mm length

This item is not returnable. View return policy
Catalog No. 50-226-9367 Supplier Waters Corp Supplier No. 186010359
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features BEH C8 chemistry, ideal for rapid method development. It incorporates MaxPeak High Performance Surface technology to reduce unwanted analyte/surface interactions and includes a VanGuard Fit design for enhanced protection and extended lifetime.

  • BEH C8 chemistry for fast method development
  • Trifunctionally bonded BEH particles provide wide pH range (1–12) and low pH stability
  • MaxPeak High Performance Surface technology improves peak shape and signal by minimizing analyte/surface interactions
  • Mitigates loss of metal-sensitive analytes
  • Integrated VanGuard Fit design extends column lifetime and protects from contaminants
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.7 μm; Pore size: 130 Å
  • Dimensions: 2.1 mm ID, 50 mm length

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.