Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, BEH C8, 1.7 μm, 2.1 mm x 150 mm

Catalog No. 502269366 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY Premier BEH C8 Columns are less retentive compared to BEH C18 Columns, which is desirable for fast methods development. The trifunctionally bonded BEH particles offer the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed. ACQUITY Premier Columns use MaxPeak High Performance Surface hardware technology that significantly reduces unwanted analyte/surface interactions that can lead to poor peak shape and losses in signal intensity.

  • C8 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range: 1 to 12
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • UHPLC and UPLC system compatibility

This item is not returnable. View return policy
Catalog No. 50-226-9366 Supplier Waters Corp Supplier No. 186010358
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY Premier BEH C8 Columns are less retentive compared to BEH C18 Columns, which is desirable for fast methods development. The trifunctionally bonded BEH particles offer the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed. ACQUITY Premier Columns use MaxPeak High Performance Surface hardware technology that significantly reduces unwanted analyte/surface interactions that can lead to poor peak shape and losses in signal intensity.

  • C8 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range: 1 to 12
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • UHPLC and UPLC system compatibility

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.