Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, ACQUITY Premier BEH HILIC, 1.7 μm, 2.1 mm × 150 mm

Catalog No. 502269390 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These BEH HILIC Columns, with unbonded BEH (Bridged Ethyl Hybrid) particles, are designed to retain and separate very polar compounds. They offer efficient, reproducible separations across a wide pH range. The BEH particle's chemical stability ensures long column lifetimes, making them more rugged than unbonded silica HILIC phases. Columns utilize MaxPeak High Performance Surface hardware technology to reduce unwanted analyte/surface interactions, preventing poor peak shape and signal loss. The VanGuard Fit column design protects from contaminants and increases column lifetime.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Hybrid
  • pH range: 1 to 9 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Inner diameter: 2.1 mm
  • Length: 150 mm

This item is not returnable. View return policy
Catalog No. 50-226-9390 Supplier Waters Corp Supplier No. 186010382
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These BEH HILIC Columns, with unbonded BEH (Bridged Ethyl Hybrid) particles, are designed to retain and separate very polar compounds. They offer efficient, reproducible separations across a wide pH range. The BEH particle's chemical stability ensures long column lifetimes, making them more rugged than unbonded silica HILIC phases. Columns utilize MaxPeak High Performance Surface hardware technology to reduce unwanted analyte/surface interactions, preventing poor peak shape and signal loss. The VanGuard Fit column design protects from contaminants and increases column lifetime.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Hybrid
  • pH range: 1 to 9 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Inner diameter: 2.1 mm
  • Length: 150 mm

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.