Learn More
Waters Corp ACQUITY UPLC Column, BEH Phenyl, 1.7 μm, 2.1 mm X 150 mm
Supplier: Waters Corp 186010294
These BEH Phenyl Columns offer complementary selectivity to C18 stationary phases, especially for polyaromatic compounds. The sorbent provides superior chemical stability, resulting in ultra-low column bleed, long column lifetimes, and excellent peak shape. Columns utilize MaxPeak High Performance Surface hardware to significantly reduce unwanted analyte/surface interactions, preventing poor peak shape and signal loss.
- Phenyl chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range from 1 to 12
- Maximum pressure: 18000 psi (1240 bar)
- Phenyl-Hexyl bonding technology
- Spherical particle shape
- Particle size: 1.7 μm
- Parker-style endfitting
- Pore size: 130 Å
- Compatible with UHPLC and UPLC systems
- Inner diameter: 2.1 mm
- Length: 150 mm
- Carbon load: 15%
- eCord enabled
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.