Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Guard Cartridge, CSH C18, 1.7 μm, 2.1 x 5 mm

Catalog No. 502039072 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These integrated guard cartridges are designed to work with VanGuard FIT columns. They protect the analytical column from matrix and sample contaminants, thereby extending the column’s lifetime.

  • Fully integrated guard cartridges
  • Protects analytical columns from matrix and sample contaminants
  • Extends column lifetime
  • System: UPLC
  • Technique: LC
  • Particle size: 1.7 μm
  • Column dimensions: 2.1 mm inner diameter, 5 mm length
  • Chemistry: C18
  • Separation mode: Reversed phase
  • pH range: 1 to 11
  • Maximum pressure: 18000 psi (1240 Bar)
  • Units per package: 3

Catalog No. 50-203-9072 Supplier Waters Corp Supplier No. 186009466
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These integrated guard cartridges are designed to work with VanGuard FIT columns. They protect the analytical column from matrix and sample contaminants, thereby extending the column’s lifetime.

  • Fully integrated guard cartridges
  • Protects analytical columns from matrix and sample contaminants
  • Extends column lifetime
  • System: UPLC
  • Technique: LC
  • Particle size: 1.7 μm
  • Column dimensions: 2.1 mm inner diameter, 5 mm length
  • Chemistry: C18
  • Separation mode: Reversed phase
  • pH range: 1 to 11
  • Maximum pressure: 18000 psi (1240 Bar)
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.