Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Column Kit, CSH Phenyl-Hexyl, 1.7 μm, 2.1 x 150 mm, MVK

Catalog No. 502039125 Shop All Waters Corporation Products
Encompass_Preferred

This method validation kit includes three CSH Phenyl-Hexyl columns for method development, featuring a C6 phenyl ligand and MaxPeak High Performance Surface technology to optimize analyte selectivity and minimize interactions.

  • MVK with three columns, each from distinct lot, for method development and alternative analyte selectivity.
  • Trifunctionally bonded C6 phenyl ligand: robust, low bleed sorbent; selectively retains polyaromatic compounds via pi-pi interactions.
  • MaxPeak High Performance Surface hardware reduces unwanted analyte/surface interactions, minimizing poor peak shape and signal loss.
  • Utilizes CSH particle technology.
  • Spherical particles: 1.7 μm size, 130 Å pore size.
  • Broad pH range: 1 to 11.
  • Maximum pressure: 18000 psi (1240 Bar).

Catalog No. 50-203-9125 Supplier Waters Corp Supplier No. 186009641
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit includes three CSH Phenyl-Hexyl columns for method development, featuring a C6 phenyl ligand and MaxPeak High Performance Surface technology to optimize analyte selectivity and minimize interactions.

  • MVK with three columns, each from distinct lot, for method development and alternative analyte selectivity.
  • Trifunctionally bonded C6 phenyl ligand: robust, low bleed sorbent; selectively retains polyaromatic compounds via pi-pi interactions.
  • MaxPeak High Performance Surface hardware reduces unwanted analyte/surface interactions, minimizing poor peak shape and signal loss.
  • Utilizes CSH particle technology.
  • Spherical particles: 1.7 μm size, 130 Å pore size.
  • Broad pH range: 1 to 11.
  • Maximum pressure: 18000 psi (1240 Bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.