Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY Premier HSS C18 Column, 1.8 μm, 2.1 mm x 100 mm

Catalog No. 502392037 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY Premier HSS C18 Columns incorporate an ultra-performance general-purpose C18 bonded phase, offering increased retention. High strength silica (HSS) particles and a tri-functional C18 bonded phase contribute to extremely long column lifetimes, even at low pH conditions. These columns utilize MaxPeak High Performance Surface hardware technology, which significantly minimizes undesirable analyte/surface interactions that can lead to poor peak shape and reduced signal intensity.

  • Ultra-performance general-purpose C18 bonded phase for increased retention
  • High strength silica (HSS) particles for long column lifetimes
  • MaxPeak High Performance Surface hardware technology to minimize analyte/surface interactions
  • Reduced poor peak shape and diminished signal intensity
  • pH range: 1 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Pore size: 100 Å

Catalog No. 50-239-2037 Supplier Waters Corp Supplier No. 186010016
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY Premier HSS C18 Columns incorporate an ultra-performance general-purpose C18 bonded phase, offering increased retention. High strength silica (HSS) particles and a tri-functional C18 bonded phase contribute to extremely long column lifetimes, even at low pH conditions. These columns utilize MaxPeak High Performance Surface hardware technology, which significantly minimizes undesirable analyte/surface interactions that can lead to poor peak shape and reduced signal intensity.

  • Ultra-performance general-purpose C18 bonded phase for increased retention
  • High strength silica (HSS) particles for long column lifetimes
  • MaxPeak High Performance Surface hardware technology to minimize analyte/surface interactions
  • Reduced poor peak shape and diminished signal intensity
  • pH range: 1 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Pore size: 100 Å

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.