Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, 1.8 μm, 2.1 mm x 150 mm, HSS T3

Catalog No. 502039075 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This universal, silica-based bonded phase column is compatible with 100% aqueous mobile phases, ideal for separating polar and non-polar compounds. It features ultra-low MS bleed, is scalable to HPLC, and incorporates MaxPeak High Performance Surface hardware to minimize analyte/surface interactions, improving peak shape and signal intensity.

  • Strong retentivity for polar and non-polar compounds due to High-Strength Silica (HSS) particle technology.
  • Handles elevated backpressures without compromising data integrity.
  • Particle size: 1.8 μm; Inner diameter: 2.1 mm; Length: 150 mm.
  • pH range: 2 to 8; Max pressure: 18000 psi (1240 Bar).
  • T3 bonding technology; Pore size: 100 Å.

Catalog No. 50-203-9075 Supplier Waters Corp Supplier No. 186009469
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This universal, silica-based bonded phase column is compatible with 100% aqueous mobile phases, ideal for separating polar and non-polar compounds. It features ultra-low MS bleed, is scalable to HPLC, and incorporates MaxPeak High Performance Surface hardware to minimize analyte/surface interactions, improving peak shape and signal intensity.

  • Strong retentivity for polar and non-polar compounds due to High-Strength Silica (HSS) particle technology.
  • Handles elevated backpressures without compromising data integrity.
  • Particle size: 1.8 μm; Inner diameter: 2.1 mm; Length: 150 mm.
  • pH range: 2 to 8; Max pressure: 18000 psi (1240 Bar).
  • T3 bonding technology; Pore size: 100 Å.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.