Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY Premier HSS T3 Column, 1.8 μm, 2.1 x 150 mm

Catalog No. 502039078 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This HSS T3 column is designed for separations of polar and non-polar compounds using 100% aqueous mobile phase. It features ultra-low MS bleed, is scalable to HPLC, and incorporates MaxPeak High Performance Surface hardware to minimize analyte/surface interactions. The VanGuard FIT design protects the column and extends its lifetime.

  • Compatible with 100% aqueous mobile phase
  • Separates polar and non-polar compounds
  • Ultra-low MS bleed
  • Scalable to HPLC separations
  • MaxPeak High Performance Surface hardware reduces analyte/surface interactions
  • VanGuard FIT design protects from contaminants, extends lifetime
  • C18 chemistry, reversed phase
  • Silica particle, spherical shape
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Dimensions: 2.1 x 150 mm
  • pH range: 2 to 8
  • Maximum pressure: 1240 bar

Catalog No. 50-203-9078 Supplier Waters Corp Supplier No. 186009472
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This HSS T3 column is designed for separations of polar and non-polar compounds using 100% aqueous mobile phase. It features ultra-low MS bleed, is scalable to HPLC, and incorporates MaxPeak High Performance Surface hardware to minimize analyte/surface interactions. The VanGuard FIT design protects the column and extends its lifetime.

  • Compatible with 100% aqueous mobile phase
  • Separates polar and non-polar compounds
  • Ultra-low MS bleed
  • Scalable to HPLC separations
  • MaxPeak High Performance Surface hardware reduces analyte/surface interactions
  • VanGuard FIT design protects from contaminants, extends lifetime
  • C18 chemistry, reversed phase
  • Silica particle, spherical shape
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Dimensions: 2.1 x 150 mm
  • pH range: 2 to 8
  • Maximum pressure: 1240 bar

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.