Learn More
Waters Corp ACQUITY Premier Oligonucleotide BEH C18 Column, 300 Å, 1.7 μm, 2.1 x 100 mm
Supplier: Waters Corp 186010540
The ACQUITY Premier Oligonucleotide BEH C18 Column, 300Å, 1.7 μm, 2.1 x 100 mm, separates oligonucleotides via ion-pairing reversed-phase (IP-RP) chromatography on UPLC systems. It utilizes BEH hybrid particle and MaxPeak Premier surface technologies for pH/temperature stability and reduced non-specific adsorption, ensuring high sensitivity and consistent performance validated by QC testing.
- Separates oligonucleotides via IP-RP chromatography on UPLC systems.
- Features BEH hybrid particle technology for pH and temperature stability.
- MaxPeak Premier surface technology reduces non-specific adsorption.
- QC tested with MassPREP Oligonucleotide Standard.
- Provides high sensitivity and reproducibility.
- Chemistry: C18; Particle size: 1.7 μm; Pore size: 300 Å.
- pH range: 1 to 12; Inner diameter: 2.1 mm; Length: 100 mm.
- Maximum pressure: 18000 psi (1240 bar).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.