Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard FIT Cartridge, C18, 1.7 μm, 2.1 x 5 mm

Catalog No. 502392293 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

An ACQUITY Premier Oligonucleotide BEH C18 VanGuard FIT Cartridge, 1.7 μm, 2.1 X 5mm is a replacement VanGuard FIT Cartridge for ACQUITY Premier Oligonucleotide BEH C18 130Å Columns with the Premier VanGuard FIT column design. Existing FIT Cartridges should be replaced when there is evidence of high analytical column backpressure or reduction in desired component resolution.

  • C18 chemistry.
  • Reversed phase separation mode.
  • Hybrid, spherical particle substrate.
  • pH range of 1 to 12.
  • Maximum pressure of 18000 psi (1240 bar).
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Premier FIT cartridge format.
  • Designed for UPLC systems.
  • Inner diameter: 2.1 mm.
  • Length: 5 mm.
  • Units per package: 3.

Catalog No. 50-239-2293 Supplier Waters Corp Supplier No. 186010696
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An ACQUITY Premier Oligonucleotide BEH C18 VanGuard FIT Cartridge, 1.7 μm, 2.1 X 5mm is a replacement VanGuard FIT Cartridge for ACQUITY Premier Oligonucleotide BEH C18 130Å Columns with the Premier VanGuard FIT column design. Existing FIT Cartridges should be replaced when there is evidence of high analytical column backpressure or reduction in desired component resolution.

  • C18 chemistry.
  • Reversed phase separation mode.
  • Hybrid, spherical particle substrate.
  • pH range of 1 to 12.
  • Maximum pressure of 18000 psi (1240 bar).
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Premier FIT cartridge format.
  • Designed for UPLC systems.
  • Inner diameter: 2.1 mm.
  • Length: 5 mm.
  • Units per package: 3.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.