Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC Column, C4, 300 Å, 1.7 μm, 2.1 x 150 mm

Catalog No. 502392908 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY Premier Protein BEH C4 300 Å columns are optimized for protein separation by size, hydrophobicity, and isoelectric point. Its C4 ligand reduces retention compared to C18 phases, minimizing protein carryover and improving peak capacity and recovery for metal-sensitive analytes.

  • Optimized for protein separation.
  • Features C4 ligand for reduced retention, enhancing recovery and peak capacity.
  • Minimizes protein carryover.
  • Enhances reproducibility, peak shape, and recovery for metal-sensitive analytes.
  • Includes a MassPREP Protein Mix Standard vial.
  • Particle size: 1.7 μm; Pore size: 300 Å.
  • Dimensions: 2.1 mm ID; 150 mm length.
  • Max pressure: 18000 psi (1240 Bar); pH range: 2 to 10.

Catalog No. 50-239-2908 Supplier Waters Corp Supplier No. 176005109
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The ACQUITY Premier Protein BEH C4 300 Å columns are optimized for protein separation by size, hydrophobicity, and isoelectric point. Its C4 ligand reduces retention compared to C18 phases, minimizing protein carryover and improving peak capacity and recovery for metal-sensitive analytes.

  • Optimized for protein separation.
  • Features C4 ligand for reduced retention, enhancing recovery and peak capacity.
  • Minimizes protein carryover.
  • Enhances reproducibility, peak shape, and recovery for metal-sensitive analytes.
  • Includes a MassPREP Protein Mix Standard vial.
  • Particle size: 1.7 μm; Pore size: 300 Å.
  • Dimensions: 2.1 mm ID; 150 mm length.
  • Max pressure: 18000 psi (1240 Bar); pH range: 2 to 10.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.