Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY Protein BEH C4 Column, 300 Å, 1.7 μm, 2.1 x 50 mm

Catalog No. NC2391708 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are optimized to separate proteins based on size, hydrophobicity, and isoelectric point, leveraging a less retentive C4 ligand to enhance recovery and peak capacity. They are suitable for low dispersion UPLC/UHPLC systems and LC-MS methods.

  • Optimized for separating proteins based on size, hydrophobicity, and isoelectric point.
  • Less retentive C4 ligand minimizes protein carryover, increases protein recovery, and improves peak capacity.
  • Optimal for MS sensitivity at low-levels.
  • Enhances reproducibility, peak shape, and recovery for metal-sensitive analytes.
  • Chemistry: C4
  • Particle technology: BEH
  • Particle size: 1.7 μm
  • Pore size: 300 Å
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • pH range: 2 to 10 pH
  • Maximum pressure: 18000 psi (1240 Bar)

Catalog No. NC2391708 Supplier Waters Corp Supplier No. 186010326
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These columns are optimized to separate proteins based on size, hydrophobicity, and isoelectric point, leveraging a less retentive C4 ligand to enhance recovery and peak capacity. They are suitable for low dispersion UPLC/UHPLC systems and LC-MS methods.

  • Optimized for separating proteins based on size, hydrophobicity, and isoelectric point.
  • Less retentive C4 ligand minimizes protein carryover, increases protein recovery, and improves peak capacity.
  • Optimal for MS sensitivity at low-levels.
  • Enhances reproducibility, peak shape, and recovery for metal-sensitive analytes.
  • Chemistry: C4
  • Particle technology: BEH
  • Particle size: 1.7 μm
  • Pore size: 300 Å
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • pH range: 2 to 10 pH
  • Maximum pressure: 18000 psi (1240 Bar)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.