Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Lock Mass Kit, ACQUITY RDa Detector, Reversed Phase, Liquid Formulation

Catalog No. 502038880 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY RDa Lock-Mass kit contains LockMass Concentrate LeuEnk and Diluent. It verifies system performance and enables real-time m/z value calibrations, correcting instrumental drift from changing lab temperatures and offering workflow flexibility.

  • Separation mode: reversed phase
  • Detection method: LC/MS
  • Formulation: liquid
  • Storage condition: room temperature
  • System type: LC/MS
  • Instrument: ACQUITY
  • Shelf life: 12 months
  • Shipping condition: ambient
  • Application: lock mass
  • Product type: system solution kits
  • Includes LockMass Concentrate LeuEnk and diluent
  • Verifies system performance and aids calibration
  • Enables real-time m/z value calibration
  • Compatible with BioAccord systems featuring an ACQUITY RDa Detector
  • Undergoes strict quality control
  • Diluent allows multiple uses

Catalog No. 50-203-8880 Supplier Waters Corp Supplier No. 186009012
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY RDa Lock-Mass kit contains LockMass Concentrate LeuEnk and Diluent. It verifies system performance and enables real-time m/z value calibrations, correcting instrumental drift from changing lab temperatures and offering workflow flexibility.

  • Separation mode: reversed phase
  • Detection method: LC/MS
  • Formulation: liquid
  • Storage condition: room temperature
  • System type: LC/MS
  • Instrument: ACQUITY
  • Shelf life: 12 months
  • Shipping condition: ambient
  • Application: lock mass
  • Product type: system solution kits
  • Includes LockMass Concentrate LeuEnk and diluent
  • Verifies system performance and aids calibration
  • Enables real-time m/z value calibration
  • Compatible with BioAccord systems featuring an ACQUITY RDa Detector
  • Undergoes strict quality control
  • Diluent allows multiple uses

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.