Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, 130Å, 1.7 μm, 3 mm x 50 mm

Catalog No. 50466318 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are designed and tested for the ACQUITY UPC2 system, demonstrating high efficiency and resolution. The reduction and control of surface silanol activity on particles delivers, under SFC conditions, excellent peak shapes — without the use of mobile-phase additives — even for well-retained basic achiral compounds.

  • Separation mode: SuperCritical Fluid (SFC).
  • Particle technology: Ethylene Bridged Hybrid (BEH).
  • Particle substrate: Hybrid, spherical, 1.7 μm size.
  • Pore size: 130 Å; Surface area: 185.
  • Maximum pressure: 6000 psi (415 Bar).
  • Not endcapped; Medium silanol activity.
  • Endfitting type: Parker-style.
  • Dimensions: 3 mm inner diameter, 50 mm length.
  • Equipped with eCord.
  • Units per package: 1.

Catalog No. 50-466-318 Supplier Waters Corp Supplier No. 186006562
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns are designed and tested for the ACQUITY UPC2 system, demonstrating high efficiency and resolution. The reduction and control of surface silanol activity on particles delivers, under SFC conditions, excellent peak shapes — without the use of mobile-phase additives — even for well-retained basic achiral compounds.

  • Separation mode: SuperCritical Fluid (SFC).
  • Particle technology: Ethylene Bridged Hybrid (BEH).
  • Particle substrate: Hybrid, spherical, 1.7 μm size.
  • Pore size: 130 Å; Surface area: 185.
  • Maximum pressure: 6000 psi (415 Bar).
  • Not endcapped; Medium silanol activity.
  • Endfitting type: Parker-style.
  • Dimensions: 3 mm inner diameter, 50 mm length.
  • Equipped with eCord.
  • Units per package: 1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.