Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp U(H)PLC Column, Viridis BEH 2-EP, 1.7 μm, 2.1 x 100 mm

Catalog No. 50466332 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This U(H)PLC column is designed and tested for the ACQUITY UPC2 system. The sub-2-μm column demonstrates high efficiency and resolution, with reduction and control of surface silanol activity. This delivers excellent peak shapes under SFC conditions, even for well-retained basic achiral compounds, without the use of mobile-phase additives.

  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Column dimensions: 2.1 mm inner diameter x 100 mm length
  • Phase type: Viridis BEH 2-EP (2-Ethylpyridine)
  • Carbon load: 9.0%
  • Endcapping: No
  • Mode: SFC
  • High efficiency and resolution
  • Excellent peak shapes without mobile-phase additives
  • Suitable for basic achiral compounds

Catalog No. 50-466-332 Supplier Waters Corp Supplier No. 186006578
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This U(H)PLC column is designed and tested for the ACQUITY UPC2 system. The sub-2-μm column demonstrates high efficiency and resolution, with reduction and control of surface silanol activity. This delivers excellent peak shapes under SFC conditions, even for well-retained basic achiral compounds, without the use of mobile-phase additives.

  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Column dimensions: 2.1 mm inner diameter x 100 mm length
  • Phase type: Viridis BEH 2-EP (2-Ethylpyridine)
  • Carbon load: 9.0%
  • Endcapping: No
  • Mode: SFC
  • High efficiency and resolution
  • Excellent peak shapes without mobile-phase additives
  • Suitable for basic achiral compounds

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.