Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Viridis Column, 2-Ethylpyridine, 3.5 μm, 2.1 mm x 75 mm

Catalog No. 50466404 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Designed and tested for the ACQUITY UPC2 system, the Viridis sub-2-μm and 3.5 μm columns demonstrate high efficiency and resolution. The reduction and control of surface silanol activity on Viridis particles delivers, under SFC conditions, excellent peak shapes — without the use of mobile-phase additives — even for well-retained basic achiral compounds.

  • 2-Ethylpyridine chemistry
  • Supercritical Fluid (SFC) separation mode
  • Hybrid particle substrate
  • Maximum pressure of 6000 psi (415 bar)
  • Medium silanol activity
  • Spherical particle shape
  • 3.5 μm particle size
  • Parker-style endfitting type
  • 130 Å pore size
  • 185 surface area
  • BEH particle technology
  • SFC and SFC/MS technique compatibility
  • 2.1 mm internal diameter
  • 75 mm length
  • 9 % carbon load
  • eCord enabled

Catalog No. 50-466-404 Supplier Waters Corp Supplier No. 186006653
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Designed and tested for the ACQUITY UPC2 system, the Viridis sub-2-μm and 3.5 μm columns demonstrate high efficiency and resolution. The reduction and control of surface silanol activity on Viridis particles delivers, under SFC conditions, excellent peak shapes — without the use of mobile-phase additives — even for well-retained basic achiral compounds.

  • 2-Ethylpyridine chemistry
  • Supercritical Fluid (SFC) separation mode
  • Hybrid particle substrate
  • Maximum pressure of 6000 psi (415 bar)
  • Medium silanol activity
  • Spherical particle shape
  • 3.5 μm particle size
  • Parker-style endfitting type
  • 130 Å pore size
  • 185 surface area
  • BEH particle technology
  • SFC and SFC/MS technique compatibility
  • 2.1 mm internal diameter
  • 75 mm length
  • 9 % carbon load
  • eCord enabled

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.