Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, ACQUITY UPC2 CSH Fluoro-Phenyl, 3.5 μm, 2.1 x 50 mm

Catalog No. 50466394 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is designed and tested for the ACQUITY UPC2 system, demonstrating high efficiency and resolution. It provides excellent peak shapes under SFC conditions, even for well-retained basic achiral compounds, without the need for mobile-phase additives, through reduction and control of surface silanol activity.

  • PFP/Fluoro-Phenyl chemistry
  • Supercritical Fluid Chromatography (SFC) separation mode
  • Hybrid particle substrate
  • Maximum pressure of 6000 psi (415 bar)
  • Fluoro-Phenyl bonding technology
  • Spherical particle shape
  • Particle diameter: 3.5 μm
  • Parker-style endfitting
  • Pore size: 130 Å
  • Compatible with UPC2 and SFC systems
  • CSH particle technology
  • SFC and SFC/MS technique
  • Internal diameter: 2.1 mm
  • Length: 50 mm

Catalog No. 50-466-394 Supplier Waters Corp Supplier No. 186006643
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column is designed and tested for the ACQUITY UPC2 system, demonstrating high efficiency and resolution. It provides excellent peak shapes under SFC conditions, even for well-retained basic achiral compounds, without the need for mobile-phase additives, through reduction and control of surface silanol activity.

  • PFP/Fluoro-Phenyl chemistry
  • Supercritical Fluid Chromatography (SFC) separation mode
  • Hybrid particle substrate
  • Maximum pressure of 6000 psi (415 bar)
  • Fluoro-Phenyl bonding technology
  • Spherical particle shape
  • Particle diameter: 3.5 μm
  • Parker-style endfitting
  • Pore size: 130 Å
  • Compatible with UPC2 and SFC systems
  • CSH particle technology
  • SFC and SFC/MS technique
  • Internal diameter: 2.1 mm
  • Length: 50 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.