Learn More
Waters Corp Waters Viridis HSS C18 SB Column, 100Å, 1.8 μm, 3x50 mm
Supplier: Waters Corp 186006621
These sub-2-μm and 3.5 μm columns are designed and tested for the ACQUITY UPC2 system, offering high efficiency and resolution. They provide excellent peak shapes for well-retained basic achiral compounds under SFC conditions, even without mobile-phase additives, due to the reduction and control of surface silanol activity on the particles.
- Designed for ACQUITY UPC2 system, offering high efficiency and resolution
- Provides excellent peak shapes for well-retained basic achiral compounds under SFC conditions without mobile-phase additives
- C18 chemistry and silica particle substrate
- HSS particle technology with 1.8 μm particle size and 100 Å pore size
- 3 mm inner diameter and 50 mm length
- Maximum pressure of 6000 psi (415 Bar)
- C18 SB bonding technology
- Includes eCord for documentation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.