Learn More
Waters Corp Viridis HSS C18 SB Column, 1.8 μm, 3 mm x 150 mm
Supplier: Waters Corp 186006685
The Waters ACQUITY UPC2 HSS C18 SB Column is a chromatography column designed for SuperCritical Fluid (SFC) separations. It features HSS particle technology, C18 SB bonding, 1.8 μm particle size, and dimensions of 3 mm x 150 mm. This column provides high efficiency and resolution for the ACQUITY UPC2 system.
- High efficiency and resolution for SFC applications with the ACQUITY UPC2 system.
- Reduced surface silanol activity ensures excellent peak shapes, even for basic achiral compounds.
- Offers achiral SFC selectivities and good retention.
- Utilizes HSS particle technology, C18 SB bonding, and a silica particle substrate.
- Maximum pressure: 6000 psi (415 Bar).
- Particle size: 1.8 μm; Pore size: 100 Å.
- Dimensions: 3 mm inner diameter, 150 mm length.
- eCord enabled for system integration.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.