Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation ACQUITY UPLC BEH Amide Method Validation Kit, 130Å, 1.7 μm, 2.1 mm x 150 mm, 3/pk

Catalog No. 50201510 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This kit consists of three ACQUITY UPLC BEH Amide columns packed with three different batches of sorbent.

  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Chemistry: Amide
  • Particle substrate: Hybrid
  • Particle technology: BEH
  • Separation type: Hydrophilic Interaction Chromatography (HILIC)
  • pH range: 2 to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • Surface: 185
  • System compatibility: UPLC, UHPLC
  • Units per package: 3 pk

Catalog No. 50-201-510 Supplier Waters Corp Supplier No. 186006024
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This kit consists of three ACQUITY UPLC BEH Amide columns packed with three different batches of sorbent.

  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Chemistry: Amide
  • Particle substrate: Hybrid
  • Particle technology: BEH
  • Separation type: Hydrophilic Interaction Chromatography (HILIC)
  • pH range: 2 to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • Surface: 185
  • System compatibility: UPLC, UHPLC
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.