Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation ACQUITY UPLC BEH Amide Column, 130Å, 1.7 μm, 2.1 mm x 50 mm

Catalog No. NC9959888 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY BEH Amide columns retain extremely polar compounds, including carbohydrates and sugars. Featuring chemically stable, trifunctionally bonded amide phase (pH 2 to 12), they enable high-resolution, high-speed analysis of polar analytes and carbohydrates in complex samples.

  • Chemistry: Amide
  • Separation mode: Hydrophilic interaction (HILIC)
  • Particle substrate: Hybrid
  • pH range: 2 pH to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: No
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L68
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Carbon load: 12 %
  • eCord: Yes
  • Endfitting type: Parker-style

Catalog No. NC9959888 Supplier Waters Corp Supplier No. 186004800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY BEH Amide columns retain extremely polar compounds, including carbohydrates and sugars. Featuring chemically stable, trifunctionally bonded amide phase (pH 2 to 12), they enable high-resolution, high-speed analysis of polar analytes and carbohydrates in complex samples.

  • Chemistry: Amide
  • Separation mode: Hydrophilic interaction (HILIC)
  • Particle substrate: Hybrid
  • pH range: 2 pH to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: No
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L68
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Carbon load: 12 %
  • eCord: Yes
  • Endfitting type: Parker-style

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.