Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC BEH Amide Column, 1.7 μm, 3 mm, 50 mm

Catalog No. 50791071 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY BEH Amide columns are designed to retain extremely polar compounds, such as carbohydrates and sugars. Utilizing BEH technology, these columns feature a chemically stable, trifunctionally bonded amide phase that is effective across a pH range of 2 to 12, allowing separation of diverse polar analytes.

  • Retains extremely polar compounds, including carbohydrates and sugars.
  • Chemically stable, trifunctionally bonded amide phase.
  • Stable across a pH range of 2 to 12.
  • Ethylene-Bridged Hybrid (BEH) particle for excellent peak shape.
  • Incorporates MaxPeak High-Performance Surface technology to prevent unwanted analyte-surface interactions.
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Dimensions: 3 mm inner diameter, 50 mm length.
  • Compatible with UPLC and UHPLC systems.
  • Maximum pressure up to 18000 psi (1240 bar).

Catalog No. 50-791-071 Supplier Waters Corp Supplier No. 176001911
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY BEH Amide columns are designed to retain extremely polar compounds, such as carbohydrates and sugars. Utilizing BEH technology, these columns feature a chemically stable, trifunctionally bonded amide phase that is effective across a pH range of 2 to 12, allowing separation of diverse polar analytes.

  • Retains extremely polar compounds, including carbohydrates and sugars.
  • Chemically stable, trifunctionally bonded amide phase.
  • Stable across a pH range of 2 to 12.
  • Ethylene-Bridged Hybrid (BEH) particle for excellent peak shape.
  • Incorporates MaxPeak High-Performance Surface technology to prevent unwanted analyte-surface interactions.
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Dimensions: 3 mm inner diameter, 50 mm length.
  • Compatible with UPLC and UHPLC systems.
  • Maximum pressure up to 18000 psi (1240 bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.