Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC BEH Amide Method Validation Kit, 1.7 um, 3 mm x 50 mm

Catalog No. 50791205 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY UPLC BEH Amide Method Validation Kit ensures rapid reproducibility for LC-MS method validation. It includes three ACQUITY UPLC BEH Amide Columns with different sorbents, ideal for data confirmation. MaxPeak High-Performance Surface technology protects columns from unwanted analyte-surface interactions, enabling faster validation and leveraging UPLC technology.

  • Chemistry: Amide; Particle substrate: Hybrid
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle size: 1.7 μm; Inner diameter: 3 mm; Length: 50 mm
  • Maximum pressure: 18000 psi (1240 bar); pH range: 2 to 11
  • Includes three columns with varied sorbent batches
  • Features MaxPeak High-Performance Surface technology
  • Utilizes Ethylene-Bridged Hybrid (BEH) technology

Catalog No. 50-791-205 Supplier Waters Corp Supplier No. 186004809
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY UPLC BEH Amide Method Validation Kit ensures rapid reproducibility for LC-MS method validation. It includes three ACQUITY UPLC BEH Amide Columns with different sorbents, ideal for data confirmation. MaxPeak High-Performance Surface technology protects columns from unwanted analyte-surface interactions, enabling faster validation and leveraging UPLC technology.

  • Chemistry: Amide; Particle substrate: Hybrid
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle size: 1.7 μm; Inner diameter: 3 mm; Length: 50 mm
  • Maximum pressure: 18000 psi (1240 bar); pH range: 2 to 11
  • Includes three columns with varied sorbent batches
  • Features MaxPeak High-Performance Surface technology
  • Utilizes Ethylene-Bridged Hybrid (BEH) technology

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.