Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC BEH Amide Method Validation Kit, 1.7 μm

Catalog No. 50791203 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This kit consists of three ACQUITY UPLC BEH Amide columns, each packed with a different batch of sorbent, designed for method validation.

  • Amide chemistry for hydrophilic interaction (HILIC) separation.
  • Hybrid particle substrate with spherical shape.
  • Low silanol activity.
  • Supports a pH range of 2 to 11.
  • Withstands a maximum pressure of 18000 psi (1240 Bar).
  • Particle size of 1.7 μm.
  • Pore size of 130 Å.
  • Inner diameter of 2.1 mm and length of 50 mm.
  • Comes with 3 units per package.
  • Features Parker-style endfitting.
  • Utilizes BEH particle technology.
  • Complies with USP Classification L68.
  • Equipped with eCord for traceability.
  • Suitable for UPLC and UHPLC systems.
  • Has a 12% carbon load.
  • Surface area of 185.

Catalog No. 50-791-203 Supplier Waters Corp Supplier No. 186004807
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This kit consists of three ACQUITY UPLC BEH Amide columns, each packed with a different batch of sorbent, designed for method validation.

  • Amide chemistry for hydrophilic interaction (HILIC) separation.
  • Hybrid particle substrate with spherical shape.
  • Low silanol activity.
  • Supports a pH range of 2 to 11.
  • Withstands a maximum pressure of 18000 psi (1240 Bar).
  • Particle size of 1.7 μm.
  • Pore size of 130 Å.
  • Inner diameter of 2.1 mm and length of 50 mm.
  • Comes with 3 units per package.
  • Features Parker-style endfitting.
  • Utilizes BEH particle technology.
  • Complies with USP Classification L68.
  • Equipped with eCord for traceability.
  • Suitable for UPLC and UHPLC systems.
  • Has a 12% carbon load.
  • Surface area of 185.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.