Learn More
Waters Corp Waters Column, ACQUITY UPLC BEH C18, 1.7 μm, 1 x 50 mm, 130 Å
Supplier: Waters Corp 186002344
This ACQUITY UPLC BEH C18 Column is for UPLC separations, using a 1.7 μm C18 sorbent. It features trifunctionally bonded BEH particles for a wide pH range (1-12) and low pH stability, suited for high-sensitivity MS. Manufactured in a cGMP and ISO 9001 certified factory, it provides fast analysis and consistent reproducibility. Ethylene Bridged Hybrid Particle Technology enhances chemical stability. It withstands pressures up to 18000 psi, with low silanol activity and 18% carbon load.
- C18 chemistry
- Reversed phase
- pH range: 1 to 12
- Max pressure: 18000 psi (1240 Bar)
- Particle size: 1.7 μm
- Pore size: 130 Å
- UPLC, UHPLC compatible
- Inner diameter: 1 mm
- Length: 50 mm
- Carbon load: 18%
- Recommended temperature: 20°C to 90°C
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.