Learn More
Waters Corp Waters Corporation ACQUITY UPLC BEH C18 Column, 1.7 μm
Supplier: Waters Corp 176001795
This column is a premier choice for method development, providing a universal option for UPLC separations. Its trifunctionally bonded BEH particle ensures a wide usable pH range, superior low pH stability, and ultra-low column bleed, making it ideal for high sensitivity MS applications.
- C18 chemistry for reversed phase separation
- Particle size of 1.7 μm
- Pore size of 130 Å
- pH range of 1 to 12
- Maximum pressure of 18000 psi (1240 Bar)
- Inner diameter of 3 mm
- Length of 50 mm
- Endcapped
- Low silanol activity
- Spherical particle shape
- Parker-style endfitting
- Hybrid particle substrate
- Suitable for UPLC and UHPLC systems
- Carbon load of 18%
- eCord equipped
- Supplied in a package of 3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.