Learn More
Waters Corp Waters Corporation Column Kit, C18, 1.7 μm, 130 Å
Supplier: Waters Corp 186004691
This kit consists of three ACQUITY UPLC BEH C18 columns packed with three different batches of sorbent. It is essential for method validation by allowing rigorous testing across different column batches, ensuring method robustness and reliability.
- C18 chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range of 1 to 12
- Maximum pressure of 18000 psi (1240 Bar)
- Endcapped
- Low silanol activity
- Spherical particle shape
- 1.7 μm particle size
- Parker-style endfitting
- 130 Å pore size
- Method validation kit format
- Surface area of 185
- Compatible with UPLC and UHPLC systems
- BEH particle technology
- USP classification L1
- 3 mm × 50 mm dimensions
- 18% carbon load
- Features eCord technology
- 3 units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.