Learn More
Waters Corp Waters Column, BEH C8, 130 Å, 1.7 μm, 2.1 x 50 mm
Supplier: Waters Corp 176000884
This BEH C8 column delivers high performance for reversed-phase LC separations. It features trifunctionally bonded particles, offering a wide pH range (1 to 12) and superior low pH stability for UPLC and UHPLC systems.
- Offers increased speed and improved peak shape compared to C18 sorbents.
- Wide usable pH range (1 to 12) and superior low pH stability.
- Ultra-low column bleed.
- Guaranteed for applications up to 15000 psi (1000 Bar).
- Proprietary end-capping ensures optimal peak shape for bases.
- Provides high efficiencies, MS sensitivities, and C8 reproducibility.
- Compatible with UPLC, UHPLC systems.
- Pore size: 130 Å.
- Particle size: 1.7 μm.
- Dimensions: 2.1 mm x 50 mm.
- Max pressure: 18000 psi (1240 Bar).
- Carbon load: 13%.
- USP classification: L7.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.