Learn More
Waters Corp Waters Column, C8, 1.7 μm, 1 mm x 150 mm, 130 Å
Supplier: Waters Corp 186003374
The BEH C8 sorbent provides less retention compared to the BEH C18 sorbent, which is beneficial for faster methods while improving peak shape and chromatographic performance. The trifunctionally bonded BEH particles offer a wide usable pH range of 1 to 12, excellent low pH stability, and minimal column bleed.
- Chemistry: C8
- Separation mode: Reversed Phase
- Particle substrate: Hybrid
- pH range: 1 to 12
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 1.7 μm
- Endfitting type: Parker-style
- Pore size: 130 Å
- Surface area: 185
- System: UPLC, UHPLC
- Particle technology: BEH
- USP classification: L7
- Inner diameter: 1 mm
- Length: 150 mm
- Carbon load: 13%
- eCord: Yes
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.