Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC Column, BEH C8, 1.7 μm, 3 mm x 50 mm

Catalog No. 50791032 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY BEH C8 sorbent is less retentive compared to the ACQUITY BEH C18 sorbent. It may be preferred by a method developer for the speed offered by a less retentive column, while improving peak shape and chromatographic performance. The trifunctionally bonded BEH particles offer the widest usable pH range (1-12), superior low pH stability, and ultra-low column bleed.

  • C8 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range from 1 to 12
  • Maximum pressure of 18000 psi (1240 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • 1.7 μm particle size
  • 130 Å pore size
  • Column format
  • 185 surface area
  • Compatible with UPLC and UHPLC systems
  • BEH particle technology
  • 3 mm inner diameter
  • 50 mm length
  • 13% carbon load
  • Includes eCord
  • Supplied in a 3 pack

Catalog No. 50-791-032 Supplier Waters Corp Supplier No. 176001799
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY BEH C8 sorbent is less retentive compared to the ACQUITY BEH C18 sorbent. It may be preferred by a method developer for the speed offered by a less retentive column, while improving peak shape and chromatographic performance. The trifunctionally bonded BEH particles offer the widest usable pH range (1-12), superior low pH stability, and ultra-low column bleed.

  • C8 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range from 1 to 12
  • Maximum pressure of 18000 psi (1240 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • 1.7 μm particle size
  • 130 Å pore size
  • Column format
  • 185 surface area
  • Compatible with UPLC and UHPLC systems
  • BEH particle technology
  • 3 mm inner diameter
  • 50 mm length
  • 13% carbon load
  • Includes eCord
  • Supplied in a 3 pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.